Zoro Homepage
This item is Discontinued.
Miller Full Body Harness, L/XL, Polyester AAFW-QCBDPUB

Full Body Harness, L/XL, Polyester (Discontinued)

  • Mfr # AAFW-QCBDPUB
  • Zoro # G9984947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAFW-QCBDPUB
Zoro #
G9984947
UPC #
612230219253
Country of Origin
United States

Dimensions

Color and Size
Blue - L/XL

Details

Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Front, Side
Harness Application
Wind Energy
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI, CSA, OSHA
Webbing Material
Polyester
Series
AirCore(TM) Wind Energy
Includes Padding
Yes
Stretchable
Yes
Shoulder Strap Buckles
Cam
Back D-Ring
Yes
Front D-Ring
Yes
Tensile Strength
5000 lb.
Harness D-Ring Material
Aluminum
Side D-Rings
Yes
Hardware Material
Aluminum
Adjustable
Yes
Harness Buckle Material
Aluminum
Subpelvic Strap
Yes
Features
Removable Lumbar Wear Pad
RFID Equipped
Yes
With Belt
Yes
Webbing Coating
Uncoated
Torso Adjustment
Cam
Padding Location
Back, Leg, Lumbar, Shoulder
Harness Color
Blue
ANSI Standards Met
ANSI A10.32, ANSI Z359.1
OSHA Standards Met
OSHA 1926.502
Safety Features
Belt
Other Standards
CSA Z259.10-12

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Lumbar, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.