Zoro Homepage
This item is Discontinued.
Miller Full Body Harness, L/XL, Polyester E650-7/UGN

Full Body Harness, L/XL, Polyester (Discontinued)

  • Mfr # E650-7/UGN
  • Zoro # G2280984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E650-7/UGN
Zoro #
G2280984
UPC #
612230031787
Country of Origin
Mexico

Dimensions

Color and Size
Green - L/XL

Details

Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
Duraflex(R)
Includes Padding
Yes
Adjustable
Yes
Hardware Material
Steel
Subpelvic Strap
Yes
Tensile Strength
5000 lb.
Shoulder Strap Buckles
Friction / Pass-Through
Side D-Rings
Yes
Front D-Ring
No
Harness Buckle Material
Steel
Harness D-Ring Material
Steel
Back D-Ring
Yes
Stretchable
Yes
Features
Pull-Up Adjustment; Pull-Free Lanyard Rings; Belt Loops
Harness Color
Green
Torso Adjustment
Friction
Padding Location
Back
Webbing Coating
Uncoated
RFID Equipped
Yes
With Belt
No
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Other Standards
CSA Z259.10A
ANSI Standards Met
ANSI A10.32, ANSI Z359.11

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI A10.32, ANSI Z359.11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.