Full Body Harness, Universal, 400 lb., Back, Front D-Ring
Mfr # P950FDQC-4/UGN
Zoro # G1389739
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
Universal
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Front
Harness Application
Construction, Confined Space
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P950FDQC-4/UGN
Zoro #
G1389739
UPC #
-
Country of Origin
United States
Dimensions
Harness Size
Universal
Details
Item
Full Body Harness
Harness Sizing
Universal
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Front
Harness Application
Construction, Confined Space
Standards
Meets all applicable OSHA, ANSI and CSA standards
Webbing Material
Polyester
Includes Padding
Yes
Harness D-Ring Material
Steel
With Belt
No
Description
Quickconnect Buckle Chest Strap, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.