Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDTFD-QC-DP/UBK
Zoro #
G1391008
UPC #
612230133566
Country of Origin
United States
Details
Item
Full Body Harness
Harness Sizing
Universal
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Hips
Harness Application
General Industry
Standards
Meets all applicable OSHA, ANSI and CSA standards
Webbing Material
Polyester
Includes Padding
Yes
Harness D-Ring Material
Steel
With Belt
No
Description
Front D-Ring Side D-Rings & Pad Quick, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.