Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2000/UAK
Zoro #
G2728713
UPC #
-
Country of Origin
Mexico
Details
Item
Full Body Harness
Harness Sizing
Universal
Weight Capacity
400 lb
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI Z359 -2007, OSHA 1926.502
Webbing Material
Polyester
Hardware Material
Steel
Back D-Ring
Yes
Shoulder Strap Buckles
None
Side D-Rings
No
Subpelvic Strap
Yes
Front D-Ring
No
Tensile Strength
5000 lb.
Stretchable
No
Description
Full Body Harness, Chest Strap Buckles Mating, Harness Sizing Universal, Leg Strap Buckles Mating, Weight Capacity 400 lb, Harness Application General Industry, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.