Glove Anchor Mount, 4"Lx1" W, Plastic, PK50
Mfr # MGLOVCAD
Zoro # G2771260
product price: $172.99
/pk 50, $3.46/ea
Free Shipping & Returns
Key Features
Color
Orange
Length
4 in
Max. Working Load
1 lb.
For Use With
Tool Lanyards and Tethers
Installation Method
Clip On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGLOVCAD
Zoro #
G2771260
UPC #
612230234003
Country of Origin
United States
Dimensions
Length
4 in
Fits Shaft Dia.
0.50"
Width
1"
Details
Item
Glove Holder Clip
Color
Orange
Max. Working Load
1 lb.
For Use With
Tool Lanyards and Tethers
Installation Method
Clip On
Material
Plastic
I.D. Before Shrinking
0.50"
Tool Storage Type Included
Tool Lanyard/Tethering
Description
Glove Holder Clip, Color Orange, Length 4 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.