
Gloves Red Nylon/Foam Pvc 10Xl, PR
Mfr # NF11/10XL
Zoro # G707467288
product price: $6.59
/prSold in multiples of 12 for $79.08
Key Features
Material
Nylon
Gauge
15
Coating Material
PVC
Palm Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NF11/10XL
Zoro #
G707467288
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
10
Details
Item
Coated Gloves
Material
Nylon
Gauge
15
Coating Material
PVC
Palm Material
PVC
Description
North by Honeywell NF11 NorthFlexRed foamed PVC palm coated gloves are well suited to applications where workers handle both wet and dry objects and need moderate protection from mechanical hazards The palm coated glove features an advanced seamless nylon shell and a foamed PVC palm coating Black foamed PVC provides a soft and flexible coating that is also highly comfortable Abrasion resistance is comparable to polyurethane, but the coating is thicker and softer, providing greater inherent shock and vibration absorption 144pr per case
- •Nylon shell
- •Black foamed PVC palm coating
- •Abrasion resistant
- •Inherent shock and vibration absorption
- •144/pr per case
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.