Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves Red Nylon/Foam Pvc 7S, PR

  • Mfr # NF11/7S

  • Zoro # G907466364


product price: $6.59
/pr
Sold in multiples of 12 for $79.08

Key Features

Coating Material
PVC
Material
Nylon
Gauge
15
Palm Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF11/7S
Zoro #
G907466364
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
7

Details

Item
Coated Gloves
Coating Material
PVC
Material
Nylon
Gauge
15
Palm Material
PVC

Description

North by Honeywell NF11 NorthFlexRed foamed PVC palm coated gloves are well suited to applications where workers handle both wet and dry objects and need moderate protection from mechanical hazards The palm coated glove features an advanced seamless nylon shell and a foamed PVC palm coating Black foamed PVC provides a soft and flexible coating that is also highly comfortable Abrasion resistance is comparable to polyurethane, but the coating is thicker and softer, providing greater inherent shock and vibration absorption 144pr per case


  • •Nylon shell
  • •Black foamed PVC palm coating
  • •Abrasion resistant
  • •Inherent shock and vibration absorption
  • •144/pr per case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.