Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves Red Nylon/Foam Pvc 9L, PR

  • Mfr # NF11/9L

  • Zoro # G307467374


product price: $5.93
/pr
Sold in multiples of 12 for $71.16

Key Features

Gauge
15
Material
Nylon
Coating Material
PVC
Palm Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF11/9L
Zoro #
G307467374
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
9

Details

Item
Coated Gloves
Gauge
15
Material
Nylon
Coating Material
PVC
Palm Material
PVC

Description

  • •Nylon shell
  • •Black foamed PVC palm coating
  • •Abrasion resistant
  • •Inherent shock and vibration absorption
  • •144/pr per case
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.