Grip Men's General Purpose Gloves, Coated, Nitrile Palm, 7 ga Cotton, Cream/Red

  • Mfr # 51/7147

  • Zoro # G116494264


product price:  $14.69
/ea

Key Features

Cuff Style
Knit Wrist
Glove Coating Coverage
Palm
Color
Cream/Red
Length
30 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51/7147
Zoro #
G116494264
UPC #
883940042107
Country of Origin
China

Dimensions

Length
30 cm

Details

Cuff Style
Knit Wrist
Glove Coating Coverage
Palm
Color
Cream/Red

Description

North By Honeywell grip N general purpose gloves men's, coated glove type, nitrile palm, 7 ga cotton, cream/red, ambidextrous style, cotton lining, knit wrist cuff, nitrile coating, palm coating coverage, 30 cm length, resists: abrasion, cut, heat and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.