Zoro Homepage

Hat Lanyard, 2 lb Max. Working Load, PK100

  • Mfr # MHARDHATLAN

  • Zoro # G2771251


product price: $733.99
/pk 100, $7.34/ea
Free Shipping & Returns

Key Features

Color
Black, Orange
Length
12 in
For Use With
Hard Hats
Hardware Material
Plastic
Includes
Storage Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHARDHATLAN
Zoro #
G2771251
UPC #
612230234034
Country of Origin
United States

Dimensions

Length
12 in
Max. Working Length
12 in
Maximum Working Length
12 in

Details

Item
Hard Hat Lanyard
Color
Black, Orange
Max. Working Load
2 lb
For Use With
Hard Hats
Hardware Material
Plastic
Includes
Storage Clip
Hardware
Clip
Line Material
Nylon
Tether Style
Standard
Tool End Connection
Clip
Anchorage End Connection
Clip
Brand and Series
Honeywell Miller
Tethering Component
Tether
For Tool Type
Hard Hats
Anchorage End Material
Polyester
Weight Capacity
2 lb

Description

Hard Hat Lanyard, Color Black, Orange, Anchorage End Connection Clip, Anchorage End Material Polyester, For Tool Type Hard Hats, Maximum Working Length 12 in, Tool End Connection Clip, Hardware Material Plastic, Includes Storage Clip, Tether Style Standard, Tethering Component Tether, Weight Capacity 2 lb, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.