Shop MILLER
See all product information
Create Account
Heavy-Duty Steel Carabiner with Automatic Twist-Lock, 2" Gate Opening
- Mfr # 18D-1/
- Zoro # G424203251
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Size
OS
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18D-1/
- Zoro #
- G424203251
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Silver
Dimensions
- Size
- OS
Description
Automatic twist-lock steel carabiner, Large 2" gate opening, Suitable for heavy-duty anchorage points, ANSI Z359-2007 compliant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.