Horizontal Lifeline, Permanent
Mfr # 1010608
Zoro # G4334364
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb.
Color
Silver/Black
Standards
OSHA, ANSI A10.32-2004
For Use With
Xenon Horizontal Lifeline Systems
Installation
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010608
Zoro #
G4334364
UPC #
094713825210
Country of Origin
United States
Details
Item
Horizontal Lifeline
Weight Capacity
310 lb.
Color
Silver/Black
Standards
OSHA, ANSI A10.32-2004
For Use With
Xenon Horizontal Lifeline Systems
Installation
Permanent
Workers per System
2
Lifeline Material
Stainless Steel
Description
Horizontal Lifeline, Standards OSHA, ANSI A10.32-2004, Weight Capacity 310 lb, Workers per System 2, For Use With Xenon Horizontal Lifeline Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.