Shop MILLER MFG
Create Account
Co Inc Feeder Base- Purple 1 Quart - 806PURPLE
- Mfr # 957270
- Zoro # G403870580
product price:Â
$
47.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 957270
- Zoro #
- G403870580
- UPC #
- 84369153324
- Country of Origin
- China
Description
FEEDER BASEFeeder for baby chicks. Constructed of heavy duty polyethylene. Base features 8 openings with ribs to minimize feed spillage.
UPC : 084369153324
Color : PURPLE
Size : 1 QUART
Length : 0.53
Width : 0.53
Height : 0.21
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Feeders Poultry
Shipping Dimensions: 0.53x0.53x0.21
UPC : 084369153324
Color : PURPLE
Size : 1 QUART
Length : 0.53
Width : 0.53
Height : 0.21
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Feeders Poultry
Shipping Dimensions: 0.53x0.53x0.21
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.