Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 44.5x35x4.75, Gray
- Mfr # 229022SBE
- Zoro # G201715038
product price:Â
$
69.79
/ea
Key Features
Height
4.75
Width
35
Length
44
Weight
9.83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 229022SBE
- Zoro #
- G201715038
- UPC #
- 194189522993
- Country of Origin
- China
Dimensions
- Height
- 4.75
- Width
- 35
- Length
- 44
Details
- Weight
- 9.83
Description
The Orthopedic Foam Dog Bed from Pet Adobe is so comfortable, it will keep your pets off your bed and furniture for good! Constructed of 4.75-inch thick high-density memory foam, this 44.5-inch x 35-inch pet bed has plenty of support for medium or large dogs without flattening overtime. The foam pad comes with a removable cover that has a cozy sherpa top, a non-skid bottom, and gray microsuede sides that is machine washable for your convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.