Shop MILLER MFG
Create Account
Co Inc Flat Back Plastic Bucket- Red 8 Quart - P8FBREDA
- Mfr # 464358
- Zoro # G503963281
product price:Â
$
36.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464358
- Zoro #
- G503963281
- UPC #
- 84369007894
- Country of Origin
- China
Description
FLAT BACK PLASTIC BUCKETThe new 8 quart flat back bucket is ideally suited for goats sheep and miniature horses. The flat back fits more compactly against a wall or fence and makes hauling heavy loads of water or feed a lot easier. Buckets are made from polyethylene resin that is impact resistant, protects against warpage and helps prevent stress cracks. Made in the usa.
UPC : 084369007894
Color : RED
Size : 8 QUART
Length : 11.5
Width : 11.5
Height : 9
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 11.5x11.5x9
UPC : 084369007894
Color : RED
Size : 8 QUART
Length : 11.5
Width : 11.5
Height : 9
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 11.5x11.5x9
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.