Shop HARPER
See all product information
Create Account
Replacement Squeegee Brace
- Mfr # 81-25342
- Zoro # G302697011
product price:Â
$
13.99
/ea
Key Features
Handle Material
Steel
Frame Width
24 in
Material
Steel
Outside Diameter
0.35
Width
2.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81-25342
- Zoro #
- G302697011
- UPC #
- 98991812535
- Country of Origin
- United States
Dimensions
- Frame Width
- 24 in
- Outside Diameter
- 0.35
- Width
- 2.9
Details
- Handle Material
- Steel
- Material
- Steel
Description
Replacement 24"W steel brace for Harper Moss Twin-Blade Foam Squeegees. Includes braces, screws and nuts.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.