Co Inc Hook Over Feed Pail- Red 8 Quart - CPHRED
- Mfr # 464352
- Zoro # G903963140
product price:Â
$
50.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 464352
- Zoro #
- G903963140
- UPC #
- 84369009508
- Country of Origin
- China
Description
HOOK OVER FEED PAILThe new hook over feed pail is ideal for goats sheep miniature horses and other animals. Its dual-purpose molded bracket functions as both a hanging bracket or a carrying handle. The bracket fits easily over any 2 by board. Made in the usa.
UPC : 084369009508
Color : RED
Size : 8 QUART
Length : 13
Width : 11.25
Height : 8.5
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Over The Fence
Shipping Dimensions: 13x11.25x8.5
UPC : 084369009508
Color : RED
Size : 8 QUART
Length : 13
Width : 11.25
Height : 8.5
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Over The Fence
Shipping Dimensions: 13x11.25x8.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.