Shop RUBBERMAID
See all product information
Create Account
Brute Bucket, 10 qt Capacity, 10-1/2 in Dia, Plastic, Red
- Mfr # FG296300RED
- Zoro # G613759767
product price:Â
$
164.49
/ea
Sold in multiples of 12 for
$1,973.88
Free Shipping & Returns
Key Features
Bucket Capacity
10 qt
Shape
Round
Bucket/Pail Material
Plastic
Color
Red
Diameter
10-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG296300RED
- Zoro #
- G613759767
- UPC #
- 86876519358
- Country of Origin
- United States
- Bucket Capacity
- 10 qt
- Shape
- Round
- Bucket/Pail Material
- Plastic
- Color
- Red
Dimensions
- Diameter
- 10-1/2 in
Description
Brute Bucket, 10 qt Capacity, Round Shape, 10-1/4 in Height, 10-1/2 in Diameter, Plastic, Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.