Shop MILLER MFG
Create Account
Co Inc Muck Tub- Lime Green 70 Quart - PSB70LIMEGREEN
- Mfr # 957458
- Zoro # G403963251
product price:Â
$
79.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 957458
- Zoro #
- G403963251
- UPC #
- 84369159029
- Country of Origin
- China
Description
MUCK TUBMade from hight density polyethylene - protects against warpage and helps prevent stress cracks. Poly rope handles - for easy transport.
UPC : 084369159029
Color : LIME GREEN
Size : 70 QUART
Length : 21.5
Width : 23
Height : 15
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Tubs
Shipping Dimensions: 21.5x23x15
UPC : 084369159029
Color : LIME GREEN
Size : 70 QUART
Length : 21.5
Width : 23
Height : 15
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Tubs
Shipping Dimensions: 21.5x23x15
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.