32 oz. Clear, Preprinted Trigger Spray Bottle, PK12
- Mfr # 130252
- Zoro # G4408993
product price:Â
$
22.99
/pk of 12, $1.92/ea
Key Features
Color
White/Clear
Features
Adjustable Nozzle
Imprinting
Virex II 256 One-Step Disinfectant and Deodorant 5
Includes
Trigger Sprayer
For Use With
Command Center Virex II 256
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 130252
- Zoro #
- G4408993
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 32 oz
- Dip Tube Length
- 9 1/4 in
- Closure Size
- 28/400
- Overall Height
- 12 1/2 in
- Fits Chest Size
- Adjustable Nozzle
Description
Trigger Spray Bottle, Dispensing Type Mist, Stream, 32 oz, White, Sprayer Color White, Bottle Material HDPE, Sprayer Material Polyethylene, Dip Tube Length 9 1/4 in, Seal Material Polypropylene, Imprinting Virex II 256 One-Step Disinfectant and Deodorant 5, Graduation Markings No, Overall Height 12 1/2 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.