Miller Manufacturing 125 Watt Water Heater Base HB125

  • Mfr # HB125

  • Zoro # G304056212


product price: $69.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB125
Zoro #
G304056212
UPC #
084369012508
Country of Origin
China

Description

  • Water heater base
  • Helps prevent water from freezing in temperatures as low as 10° Fahrenheit
  • Designed for use with double wall founts and other metal containers
  • Perfect for outdoor use in a dry, sheltered area
  • Cord should be protected from animals and used with a ground fault protected outlet
  • Unit will not draw electricity until temperatures drop below freezing
  • Uses less than 1 amp per hour
  • Length: 16.5
  • Width: 3.5
  • Height: 16.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.