Miller Manufacturing 405000100 MP10 10 qt. Mineral Block Pan; Black

  • Mfr # 405000100

  • Zoro # G203963161


product price:  $43.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405000100
Zoro #
G203963161
UPC #
84369010016
Country of Origin
China

Description

Features
  • Molded from a tough blended polyethylene resin with excellent impact, warpage, and stress crack resistance
  • Interior ribs lift and position salt block allowing moisture to escape through drain holes
Specifications
  • Color: Black
  • Size: 10 qt.
  • Country of Origin: United States
  • Dimension: 5.2" H x 18.2" W x 18.1" L
  • Weight: 3.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.