Miller Manufacturing 405043696 P8FB 8 qt. Bucket-Flat Back; Purple

  • Mfr # 405043696

  • Zoro # G303963146


product price:  $36.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405043696
Zoro #
G303963146
UPC #
84369007917
Country of Origin
China

Description

Features
  • Additional ribs under rim improve strength
  • Wider back side for more contact area with wall, allowing more stability
  • Grooved finger grips on bottom for easier pouring
  • Compact size makes it handy for all chores
Specifications
  • Color: Purple
  • Size: 8 qt.
  • Country of Origin: United States
  • Dimension: 8.9" H x 11.3" W x 11.3" L
  • Weight: 1.27 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.