Miller Manufacturing 405060575 DT6 Plastic Dura Tote Box; Teal

  • Mfr # 405060575

  • Zoro # G903992997


product price:  $49.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405060575
Zoro #
G903992997
UPC #
84369006057
Country of Origin
China

Description

Features
  • Ideal for storing cleaning or automotive supplies or keeping grooming supplies
  • Molded from a tough polyethylene resin, extra-thick walls and compartments
  • Handle features holes to contain picks and tools
Specifications
  • Color: Teal
  • Material: Plastic
  • Country of Origin: United States
  • Dimension: 10" H x 13.2" W x 18" L
  • Weight: 3.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.