Zoro Homepage

Miller Manufacturing 7in. Galvanized Rabbit Feeder AF7SL

  • Mfr # AF7SL

  • Zoro # G303870604


product price: $40.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF7SL
Zoro #
G303870604
UPC #
084369010177
Country of Origin
China

Description

  • Feeders come with a sifter bottom
  • Independent wire hooks secure feeder to the hutch
  • For rabbits and small animals
  • Galvanized
  • 7", with lid
  • Length: 5.5
  • Width: 7.13
  • Height: 7.13
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.