Miller Manufacturing P-SB70 BLUE 70 qt Bucket Muck Tub

  • Mfr # P-SB70 BLUE

  • Zoro # G003896478


product price:  $59.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-SB70 BLUE
Zoro #
G003896478
UPC #
-
Country of Origin
China

Description

The perfect solution to a never-ending problem! The Little Giant 70-Quart Muck Tub can help you handle big or small cleanup jobs with ease. The ample mouth size lets you load it up fast, and the poly rope handles are strong and comfortable. Made from high-density polyethylene to protect against warpage and help prevent stress cracks. 21.75 inch diameter (exclusive of handles) by 17.25 inch high, holds 70 quarts (17.5 gallons). To make mucking jobs even easier, this tub fits perfectly on the Little Giant Multi-Purpose Muck Cart (Item No. CA500, sold separately). Also available in 40-quart size and other colors.

Features
  • Tub for moving soiled bedding, manure, and other materials
  • Poly rope handles for easier lifting
  • High-density polyethylene tub holds 70 quarts (17.5 gallons)
  • Also available in 40-quart size and other colors
  • Tub fits perfectly on the Little Giant Multi-Purpose Muck Cart (Item No. CA500, sold separately)
Specifications
  • Bit Style: Two Flute
  • Shank Diameter: 1/2 in.
  • Drill Bit Diameter: 1/2 in.
  • Application: Deburring and General Purpose Grinding on Harder Materials
  • Overall Diameter: 1/2 in.
  • Bearing Diameter: 1 in.
  • Weight: 0.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.