Popup Small Anm HomePop Up Small Animal and Rabbit Home 30"
Mfr # 2356-30
Zoro # G4774877
product price: $103.99
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
2356-30
Zoro #
G4774877
UPC #
084369150910
Country of Origin
China
Description
This wire animal home is made of sturdy, chew-proof metal to provide security for rabbits, hamsters, and other small pets. Updated design features reinforced, rounded corners for safety and evenly spaced wire for hanging feeders and waterers. Quick to set up for use, folds down flat for storage. Features top and side doors; front side door flips down to make a ramp for animals to come and go. Dual handles make transport easy. The floor is a durable, pull-out tray that allows removal of the wire grill base when housing tender footed guinea pigs,ferrets, and chinchillas.L 25” x W 16” x H 19”L 30” x W 17” x H 20”L 37” x W 18” x H 21”