Miller 9-Ft. 2.7 M High-Strength Aluminum Tripod
Mfr # 51X/9FT
Zoro # G1223871
product price: $1,678.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
High-Strength Aluminum
Height
108"
Length
108"
Confined Space Item
Tripod System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51X/9FT
Zoro #
G1223871
UPC #
-
Country of Origin
Mexico
Dimensions
Height
108"
Length
108"
Height Range
48 in to 9 ft
Base Radius Range
90 in
Min. Height
48 in
Max. Base Radius
90 in
Max. Height
9 ft
Maximum Height
9 ft
Minimum Base Radius
3 3/8 ft
Maximum Base Radius
7 1/2 ft
Minimum Height
4 ft
Description
Confined Space Tripod, Confined Space Component Tripod, Includes Adjustable Legs with Integral Push Pins, Independent Leg Locking Feature, Zinc Plated Steel Chains, For Use With Self-Retracting Lifeline, Minimum Base Radius 3 3/8 ft, Maximum Base Radius 7 1/2 ft, Winch Cable Length Not Applicable, Includes Winch No, Winch Cable Material Not Applicable, Winch Weight Capacity Not Applicable, Includes SRL No, Weight Capacity 400 lb, SRL Cable Material Not Applicable, Tripod Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.