Miller Duraflex Python(R) Ultra Full Body Harness, S/M, 400 lb., Quick-Connect Chest/ Back D-Ring

  • Mfr # P950QC/S/MGN

  • Zoro # G0480159


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
Construction, Confined Space
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P950QC/S/MGN
Zoro #
G0480159
UPC #
612230112301
Country of Origin
Mexico

Dimensions

Color and Size
Green - S/M

Details

Item
Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
Construction, Confined Space
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI, CSA, OSHA
Webbing Material
Polyester
Series
Miller Duraflex Python(R) Ultra
Includes Padding
Yes
Back D-Ring
Yes
Adjustable
Yes
Harness D-Ring Material
Steel
Front D-Ring
No
Harness Buckle Material
Steel
Subpelvic Strap
Yes
Stretchable
Yes
Shoulder Strap Buckles
Friction / Pass-Through
Side D-Rings
No
Tensile Strength
5000 lb.
Hardware Material
Steel
Features
Flexible D-Ring Back Pad, Fully Adjustable Harness Design, Integrated Oversized Pull-Free Lanyard Rings, Self-Contained Label Pack Encapsulates Labels, Stretchable Webbing, Tubular Webbing with Contoured Edge
Webbing Coating
Uncoated
With Belt
No
RFID Equipped
Yes
Harness Color
Green
Torso Adjustment
Mating
Padding Location
Back, Shoulder
ANSI Standards Met
ANSI
OSHA Standards Met
OSHA
Industry
General Industry
Other Standards
CSA

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.