Zoro Homepage

Miller Plastic Fliptop Ground Feeder Red 20 Inch - 820

  • Mfr # 405810

  • Zoro # G903705382


product price: $41.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405810
Zoro #
G903705382
UPC #
84369008204
Country of Origin
China

Description

  • Snap in hinge ensures long lasting use.
  • High Density Polyethylene Plastic.
  • Dimensions: 20" x 4.5" x 3".
  • Color: Red.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.