Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nitri-Knit Glove Dippednitrile Interlocked Knit

  • Mfr # 068-NK803ES/9

  • Zoro # G010636005


product price: $61.19
/ea

Key Features

Glove Texture
Rough
Latex-Free
Yes
Glove Length
26 in
Glove Materials
Nitrile
Glove Thickness
40 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
068-NK803ES/9
Zoro #
G010636005
UPC #
821812022772
Country of Origin
China

Dimensions

Glove Length
26 in
Glove Thickness
40 mil
Glove Size
Large

Details

Item
Chemical Resistant Gloves
Glove Texture
Rough
Latex-Free
Yes
Glove Materials
Nitrile
Cuff Style
Elastic
Color
Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.