North Polar 706465NK Insulated Split Leather Palm Gloves, PR

  • Mfr # 70/6465NK/S

  • Zoro # G307461501


product price: $25.35
/pr

Key Features

Glove Size
Ladies (Fits Medium)
Thumb Style
Wing
Glove Hand Style
Full Leather
Grip Pattern
Gunn Cut
Glove Coating Material
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70/6465NK/S
Zoro #
G307461501
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Ladies (Fits Medium)

Details

Thumb Style
Wing
Glove Hand Style
Full Leather
Grip Pattern
Gunn Cut
Glove Coating Material
None
Cuff Style
Knit
Glove Materials
Split Leather
Glove Liner Material
3M Thinsulate
Glove Cut
Gunn

Description

The North by Honeywell 706465NK Polar insulated work glove, has a long history of providing protection for winter and coldduty applications It was designed with many extra features, such as an extended knit wrist for additional protection The 3M Thinsulate liner provides warmth and a waterproof barrier The split cowhide construction with knuckle strap and wing thumb safety cuff means added durability and performance These blue with yellow back gloves are great for cold storage workers, outdoor baggage handlers or outdoor maintenance workers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.