Zoro Homepage

O Ring Cable Connector, 4 ft, 420 lb Weight Capacity, Gray

  • Mfr # SSRLTRK

  • Zoro # G4823205


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Standards
OSHA 1910.66, OSHA 1926.502, ANSI Z359.1, ANSI A10.32
Color
Gray
Length
4 ft
Tensile Strength
5,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRLTRK
Zoro #
G4823205
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft

Details

Item
O-Ring Cable Connector
Weight Capacity
420 lb
Standards
OSHA 1910.66, OSHA 1926.502, ANSI Z359.1, ANSI A10.32
Color
Gray
Tensile Strength
5,000 lb
Lifeline Material
1 in

Description

O-Ring Cable Connector, Weight Capacity 420 lb, Tensile Strength 5,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.