Shop MILLER
See all product information
Create Account
Permanent D-Bolt Anchor
- Mfr # 417/
- Zoro # G124202387
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417/
- Zoro #
- G124202387
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
Description
Made from drop-forged alloy steel for enhanced durability, to withstand harsh conditions, Single D-ring design configuration for secure attachment to a single anchorage point, Permanent installation, suitable for concrete applications, Designed for up to 4-inch (102 mm) working thickness, Tensile strength rated for up to 5,000 lbs., Supports up to 400 lbs, accommodating a wide range of workers and equipment, Meets ANSI A10.32, ANSI Z359.1-2007, OSHA 1910.66, and OSHA 1926.502(d) standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.