Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate W/ Tie-Off Anchor

  • Mfr # DH-AP-4/

  • Zoro # G1220231


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
Height
3 in
Length
8 in
For Use With
DH-AP-11/, DH-AP-3/, Mfr. No. DH-AP-1/, MR50GB/50FT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH-AP-4/
Zoro #
G1220231
UPC #
612230122201
Country of Origin
United States

Dimensions

Height
3 in
Length
8 in
Width
10 in

Details

Item
Plate With Tie-Off Anchor
Color
Gray
Material
Steel
For Use With
DH-AP-11/, DH-AP-3/, Mfr. No. DH-AP-1/, MR50GB/50FT
Standards
OSHA 1910.66, OSHA 1926.502, ANSI A10.32 and ANSI Z359.1
Finish
Steel
Mounting Holes
1
Max. Working Load
310 lb
Tensile Strength
5,000 lb
Post Anchor Component
Anchor Plate
Includes Mounting Hardware
No
Anchor Material
Steel
Series
DuraHoist
No. of Mounting Holes
1
Base Material
Steel
Includes D-Ring Tie-Off
Yes
Workers per System
3
Anchor Installation
Permanent
Brand and Series
Honeywell Miller DuraHoist
For Surface Material
Concrete
D-Ring Material
Steel
ANSI Standards Met
ANSI A10.32, ANSI Z359.1
Number of Mounting Holes
1
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Confined Space Item
Confined Space System

Description

Plate With Tie-Off Anchor, For Use With DH-AP-11/, DH-AP-3/, Mfr. No. DH-AP-1/, MR50GB/50FT, Workers per System 3, For Surface Material Concrete, Overall Height 3 in, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Number of Mounting Holes 1, Anchor Installation Permanent, Includes D-Ring Tie-Off Yes, ANSI Standards Met ANSI A10.32, ANSI Z359.1, Anchor Material Steel, Base Material Steel, Color Gray, D-Ring Material Steel, Includes Mounting Hardware No, Mounting Location Floor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.