Zoro Homepage
This item is Discontinued.
Miller Positioning Lanyard, 6 ft., White 203RLS-8-Z7/6FT

Positioning Lanyard, 6 ft., White (Discontinued)

  • Mfr # 203RLS-8-Z7/6FT
  • Zoro # G1804927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203RLS-8-Z7/6FT
Zoro #
G1804927
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft.
Strap Width
1/2"
Cable Dia.
1/2"
Length Range
6 ft to 6 ft
Minimum Length
6 ft
Lanyard Cable Diameter
0.5 in
Adjustable Length
Yes

Description

Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter 0.5 in, Lanyard Material Nylon, Minimum Length 6 ft, Weight Capacity 310 lb, Color White, Length 6 ft, Hardware Material Steel, Lanyard Type Adjustable, RFID Equipped No, Standards ANSI A10.14, Z359.1, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2 Type 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.