Zoro Homepage

Positioning Lanyard, 8 ft., 400 lb. Weight Capacity, White

  • Mfr # ARL-100-Z7/8FT

  • Zoro # G4402002


product price: $252.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 7700A/YL/GP-1, 8449-1
Length
8 ft.
Standards
ANSI Z359
Weight Capacity
400 lb.
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARL-100-Z7/8FT
Zoro #
G4402002
UPC #
612230188948
Country of Origin
United States

Dimensions

Length
8 ft.
Strap Width
3/8"
Cable Dia.
3/8"
Minimum Pole Dia.
6 1/2 in
Lanyard Length
8 ft
Maximum Pole Dia.
19 in
Maximum Pole Diameter
19 in
Minimum Pole Diameter
6 1/2 in

Description

Positioning Lanyard, Hardware Material Steel, For Pole Type Distribution, Transmission, Weight Capacity 400 lb, Maximum Pole Diameter 19 in, Minimum Pole Diameter 6 1/2 in, Lanyard Material Nylon, Lanyard Length 8 ft, Positioning Strap Material Nylon, RFID Equipped Yes, Standards ANSI A10.32, ANSI Z359.3-2007, CSA Z259.11 Class F Requirements, OSHA 1910.66, OSHA 1926.502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.