Zoro Homepage
This item is Discontinued.
Miller Rescue System, 200 ft, Kernmantle, 3100 lb. SE/200FT

Rescue System, 200 ft, Kernmantle, 3100 lb. (Discontinued)

  • Mfr # SE/200FT
  • Zoro # G0308095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE/200FT
Zoro #
G0308095
UPC #
612230172954
Country of Origin
United States

Dimensions

Length
200 ft
Strap Width
1 in
Cable Dia.
1 in
Overall Length
200 ft
Max. Working Length
200 ft
Cable Diameter
1 in
Maximum Working Length
200 ft

Description

Rescue and Descent System, Color Red, Weight Capacity 275 lb, Standards ANSI/ASSE Z359.4, CE0123, EN1496: 2007/B, ISO22159: 07/1/A, OSHA, prEN341: 2008/1A, Workers per System 2, Maximum Working Length 200 ft, Rescue System Component Rescue System, Rescue Mode Lower, Line Material Polyamide, Rescue Equipment Type Dynamic System, Includes Carabiner, Carrying Bag, SafEscape ELITE Device, Webbed Choker Pass-Through Anchor, Harness End Connection Carabiner, Anchorage End Connection Carabiner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.