Rescue System, 310 lb, Aluminum, Stainless Steel, For Use With: Full Body Harness

  • Mfr # QP-1/100FT

  • Zoro # G5971332


product price:  $2,766.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Weight Capacity
310 lb
Hardware Material
Aluminum, Stainless Steel
For Use With
Full Body Harness
Tensile Strength
8,000 lbf
Includes
Handled Pole Carrying Case and Backpack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QP-1/100FT
Zoro #
G5971332
UPC #
612230195496
Country of Origin
United States

Dimensions

Length
100 ft
Cable Dia.
7/16 in
Max. Working Length
100 ft
Overall Length
100 ft
Cable Diameter
0.438 in
Maximum Working Length
100 ft

Details

Item
Rescue System
Weight Capacity
310 lb
Hardware Material
Aluminum, Stainless Steel
For Use With
Full Body Harness
Tensile Strength
8,000 lbf
Includes
Handled Pole Carrying Case and Backpack
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926
Color
Red
Material
Aluminum, Forged Alloy Steel, Kernmantle Rope
Series
QuickPick
Line Material
Polyamide
Anchorage End Connection
D-Ring
Rescue System Component
Rescue Kit
Brand and Series
Honeywell Miller QuickPick
Kit Features
(2) Water-Resistant Bags
Rescue Mode
Lower, Raise
Kit Includes
Carabiner, Carrying Bag, Miller WristBandit(TM) Tool Lanyard, Pole, Pulley, Rope, Rope Control Handle, Webbed Strap Pass-Through Anchor
Storage Type
Bag
Includes Rescue Pole
Yes
Pole Material
Aluminum, Fiberglass
Pole Hook Type
Rescue Pole
No. of Carabiners Included
3
Carabiner Material
Steel
Operation Mode
Manual
Harness End Connection
Carabiner
Workers per System
1
Anchor Style Included
Webbed Strap Pass-Through
Descent Type
Vertical
Rescue Method
Assisted
Number of Carabiners Included
3

Description

Rescue System, Color Red, Weight Capacity 310 lb, Standards ANSI A10.32, OSHA 1910.66, OSHA 1926, Workers per System 1, Maximum Working Length 100 ft, Rescue System Component Rescue Kit, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type Pulley System, Includes Handled Pole Carrying Case and Backpack, Harness End Connection Carabiner, Anchorage End Connection D-Ring, Anchor Style Included Webbed Strap Pass-Through, Cable Diameter 0.438 in, Carabiner Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.