Rescue System, 330 lb., Kernmantle, 3100 lb (Discontinued)
- Mfr # SEWPKTC/250FT
- Zoro # G0575355
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEWPKTC/250FT
Zoro #
G0575355
UPC #
612230173487
Country of Origin
United States
Dimensions
Length
250 ft
Strap Width
1 in
Details
Item
Rescue and Descent System
Weight Capacity
330 lb
Hardware Material
Aluminum, Nylon, Steel
For Use With
Full Body Harness
Tensile Strength
3,100 lb
Includes
Carabiner
Standards
OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A
Harness Hook Gate Opening
1 in
Anchorage Hook Gate Opening
1 in
Locking Anchorage Connection Hook Type
Carabiner
Color
Red
Locking Harness Connection Hook Type
Carabiner
Line Material
Kernmantle
Description
Rescue and Descent System, Color Red, Weight Capacity 330 lb, Standards OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A, Line Material Kernmantle, Includes Carabiner, For Use With Full Body Harness, Hardware Material Aluminum, Nylon, Steel, Tensile Strength 3,100 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.