Shop MILLER
See all product information
Create Account
Revolution Series Premium Full-Body Harness w/DualTech Webbing, 5 Points of Adjustment, w/Back
- Mfr # RDT-QC/XXL/XXXLBK
- Zoro # G924209913
product price:Â
$
630.99
/ea
Free Shipping & Returns
Key Features
Harness Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RDT-QC/XXL/XXXLBK
- Zoro #
- G924209913
- UPC #
- -
- Country of Origin
- Mexico
- Harness Color
- Black
Description
DualTech webbing combines a soft textured inside layer with a durable, chemical-resistant polyester outer, ErgoArmor semi-flexible back shield design minimizes impact from heavy snap hooks and lifelines, PivotLink connection points use a rotary design for mobility and as attachment points for tools and accessories, Quick-connect buckles with dual-tab release prevent accidental opening and ensure easy donning, Cam adjustment buckles allow for one-handed shoulder strap adjustments, Self-contained label pack protects labels from damage and loss, Stand-up back D-ring ensures secure attachment and ease of use, Supports a weight capacity of 400 lbs, exceeding ANSI requirements, Meets OSHA, Certified ANSI and CSA standards for fall protection equipment, Ideal for industries like construction, oil & gas, and utilities. Miller Revolution Series Premium Full-Body Harness w/DualTech Webbing,5 Points of Adjustment,w/Back D-Ring,and Quick-Connect Chest & Leg Buckles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.