Revolution(R) Arc-Flash Rated Full Body Harness, L/XL, 400 lb., Quick-Connect Chest/

  • Mfr # RKNAR-QC-BDP/UBK

  • Zoro # G4747127


product price: $1,108.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKNAR-QC-BDP/UBK
Zoro #
G4747127
UPC #
612230144845
Country of Origin
United States

Dimensions

Color and Size
Black - L/XL

Details

Item
Arc-Flash Rated Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32, ANSI Z359.11, ASTM F887, CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Kevlar(R)/Nomex(R)
Series
Revolution(R)
Includes Padding
Yes
Front D-Ring
No
Hardware Material
Steel
Back D-Ring
No
Subpelvic Strap
Yes
Stretchable
No
Tensile Strength
5000 lb.
Harness D-Ring Material
Steel
Side D-Rings
Yes
Harness Buckle Material
Steel
Shoulder Strap Buckles
Cam
Adjustable
Yes
Features
Kevlar(R)/Nomex (R) Miller DualTech (TM) webbing - patent-pending 10,000 lb. tensile strength webbing is engineered with permanent fire retardant (FR) properties. The webbing offers the durability and FR properties of Kevlar on the outer side, with softer FR Nomex on the inside of the webbing for greater comfort. The webbing assures arc protection and durability that eclipses any nylon webbing.; PivotLink(TM) design allows unmatched freedom of motion and comfort, while the unique Cam Buckles provide easy two-finger adjustment; Leather insulators under all metal hardware offer additional protection for the worker; The Kevlar web loop on the back pad allows for a "metal-less" connection when used with a Kevlar shock-absorbing lanyard with a choke-off loop; All Miller Revolution Arc-Rated Harnesses have bright red binding on every pad, making them easily identifiable as an arc-rated product
RFID Equipped
Yes
Torso Adjustment
Cam
Webbing Coating
Uncoated
With Belt
Yes
Harness Color
Black
Padding Location
Back, Side
Industry
General Industry
ANSI Standards Met
ANSI A10.32, ANSI Z359.11
Specialty Working Conditions
Arc Flash
Safety Features
Belt
Other Standards
CSA
OSHA Standards Met
OSHA

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Waist, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI A10.32, ANSI Z359.11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products