Revolution(R) Full Body Harness for Hot Work, L/XL, 400 lb., Quick-Connect Chest/ Back D-Ring

  • Mfr # RKN-QC/UBK

  • Zoro # G4750347


product price: $724.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKN-QC/UBK
Zoro #
G4750347
UPC #
612230129514
Country of Origin
Mexico

Dimensions

Color and Size
Black - L/XL

Details

Item
Full Body Harness for Hot Work
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Kevlar(R)/Nomex(R)
Series
Revolution(R)
Includes Padding
Yes
Subpelvic Strap
Yes
Side D-Rings
No
Front D-Ring
No
Stretchable
No
Adjustable
Yes
Shoulder Strap Buckles
Cam
Includes
Ergoarmor Back Shield, Self Contained Label Pack, Web Finials, Removable Belt
Back D-Ring
Yes
Hardware Material
Steel
Harness D-Ring Material
Steel
Tensile Strength
5000 lb.
Harness Buckle Material
Steel
Features
Web Finials - Clip-on design safely organizes webbing after proper adjustment; PivotLink Connection - Unique rotary design provides greater comfort in bending/mobility; ErgoArmor Back Shield - Semi-flexible back shield minimizes impact from sharp/heavy snap hooks and self-retracting lifelines; Cam Buckles - Easy, one-hand adjustment/release allows simultaneous adjustment of shoulder straps; Self-Contained Label Pack - Integrated pack encapsulates labels minimizing damage and loss; Integrated Accessory System - Modular attachment design provides connection points for belts/tools/accessories
Webbing Coating
Uncoated
Harness Color
Black
Torso Adjustment
Cam
With Belt
No
Padding Location
Back
RFID Equipped
Yes
Industry
General Industry
Other Standards
CSA
Specialty Working Conditions
Hot Work
ANSI Standards Met
ANSI
OSHA Standards Met
OSHA

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Hot Work, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI, ASTM Standards Met ASTM B117-19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.