Revolution(R) Full Body Harness, L/XL, 400 lb., Quick-Connect Chest/ Tongue Leg Straps, Back D-Ring

  • Mfr # RDT-TB/UBK

  • Zoro # G2640434


product price:  $390.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDT-TB/UBK
Zoro #
G2640434
UPC #
612230128289
Country of Origin
Mexico

Dimensions

Color and Size
Black - L/XL

Details

Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, ANSI Z359.11CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
Revolution(R)
Includes Padding
Yes
Stretchable
No
Shoulder Strap Buckles
Cam
Back D-Ring
Yes
Adjustable
Yes
Harness Buckle Material
Steel
Tensile Strength
5000 lb.
Front D-Ring
No
Subpelvic Strap
Yes
Side D-Rings
No
Hardware Material
Steel
Includes
Ergoarmor Back Shield
Harness D-Ring Material
Steel
Features
Cam Buckles Allow Simultaneous Adjustment of Shoulder Straps, ErgoArmor Back Shield, Integrated Accessory System, Integrated Pack Encapsulates Labels Minimizing Damage and Loss, Modular Attachment design Provides Connection Points for Belts, Tools, Accessories and Suspension Loops, PivotLink Connection, Rotary Design, Self-Contained Label Pack, Semi-Flexible Back Shield minimizes Impact from Snap Hooks and Self-Retracting Lifelines, Web Finials Clip-on Design Organizes Webbing after Proper Adjustment
Torso Adjustment
Cam
Webbing Coating
Uncoated
Harness Color
Black
RFID Equipped
Yes
With Belt
No
Padding Location
Back, Shoulder
OSHA Standards Met
OSHA
Other Standards
CSA
Industry
Construction, General Industry
ANSI Standards Met
ANSI

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, ANSI Standards Met ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.