Shop MILLER

Roof Anchor, 12 in Length, 310 lb Weigth Capacity, Steel Anchor, 5,000 lb Tensile Strength

  • Mfr # RA20-1/

  • Zoro # G9476713


product price:  $51.29
/ea

Key Features

Standards
OSHA, ANSI and CSA standards
Length
12 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RA20-1/
Zoro #
G9476713
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
2 in
Depth
8 in

Details

Item
Roof Anchor
Standards
OSHA, ANSI and CSA standards
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Fixed D-Ring
Workers per System
1
Material
Steel
Includes
Instruction Manual
Attaches To
Wood
Color
Stainless Steel
D-Ring Material
Steel
Hinged
No
For Roof Orientation
Flat, Inclined
Anchor Installation
Reusable
Includes Mounting Hardware
No
For Surface Material
Wood
Fits Standing Seams
No
Brand and Series
Honeywell Miller
Number of Clamps
8
Anchor Base Attachment Style
Screw
ANSI Standards Met
ANSI
Other Standards
CSA
OSHA Standards Met
OSHA

Description

Roof Anchor, Anchor Material Steel, D-Ring Material Steel, Length 12 in, Workers per System 1, Number of Clamps 8, Attachment Point Fixed D-Ring, For Roof Orientation Flat, Inclined, For Surface Material Wood, Mounting Type Nail-In, Weight Capacity 310 lb, Width 2 in, Anchor Base Attachment Style Screw, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, Anchor Installation Reusable, Fits Standing Seams No, Hinged No, Includes Mounting Hardware No, Tensile Strength 5,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.