Roof Anchor, 18 in Length, 310 lb Weigth Capacity, Stainless Steel Anchor, Pivot D-Ring
Mfr # RA40/
Zoro # G3260397
product price:Â $47.69
/eaKey Features
Standards
OSHA 1926.502
Length
18 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RA40/
Zoro #
G3260397
UPC #
612230113315
Country of Origin
United States
Dimensions
Length
18 in
Width
2 in
Details
Item
Roof Anchor
Standards
OSHA 1926.502
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Stainless Steel
Attachment Point
Pivot D-Ring
Workers per System
1
Material
Stainless Steel
Includes
Mfr. No. RA40 Anchor with (8) 16D Galvanized Steel Nails
D-Ring Material
Steel
Anchor Installation
Permanent
For Surface Material
Wood
Hinged
No
Fits Standing Seams
No
Includes Mounting Hardware
Yes
For Roof Orientation
Peak
Brand and Series
Honeywell Miller
OSHA Standards Met
OSHA 1926.502
Description
Roof Anchor, Anchor Material Stainless Steel, D-Ring Material Steel, Length 18 in, Workers per System 1, Attachment Point Pivot D-Ring, For Roof Orientation Peak, For Surface Material Wood, Mounting Type Nail-In, Weight Capacity 310 lb, Width 2 in, OSHA Standards Met OSHA 1926.502, Anchor Installation Permanent, Fits Standing Seams No, Hinged No, Includes Mounting Hardware Yes, Tensile Strength 5,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.