Roof Anchor, 22 in Length, 310 lb Weigth Capacity, Aluminum, Stainless Steel Anchor, Fixed D-Ring

  • Mfr # X10001

  • Zoro # G4402011


product price:  $920.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA, ANSI A10.32 and Z359.1-2007
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Aluminum, Stainless Steel
Attachment Point
Fixed D-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X10001
Zoro #
G4402011
UPC #
612230183950
Country of Origin
United States

Dimensions

Length
22 in
Width
15 1/4 in
Depth
8 3/5 in

Details

Item
Roof Anchor
Standards
OSHA, ANSI A10.32 and Z359.1-2007
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Aluminum, Stainless Steel
Attachment Point
Fixed D-Ring
Workers per System
1
Material
Stainless Steel/Aluminum
D-Ring Material
Stainless Steel
Includes
(4) Clamp Assembly Kit
Attaches To
Standing Seam Roof
Series
Fusion
For Roof Orientation
Flat
Hinged
No
Includes Mounting Hardware
Yes
Brand and Series
Honeywell Miller Fusion
For Surface Material
Standing Seam
Fits Standing Seams
Yes
Anchor Installation
Permanent
Number of Clamps
4
OSHA Standards Met
OSHA
Clamp Compatible Seam
Standing Seam
ANSI Standards Met
ANSI A10.32-2004, ANSI Z359.1

Description

Roof Anchor, Anchor Material Aluminum, Stainless Steel, D-Ring Material Stainless Steel, Clamp Compatible Seam Standing Seam, Length 22 in, Workers per System 1, Number of Clamps 4, Attachment Point Fixed D-Ring, For Roof Orientation Flat, Mounting Type Clamp-On, Weight Capacity 310 lb, Width 15 1/4 in, ANSI Standards Met ANSI A10.32-2004, ANSI Z359.1, OSHA Standards Met OSHA, Anchor Installation Permanent, Fits Standing Seams Yes, Hinged No, Includes Mounting Hardware Yes, Series Fusion

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.