Seat Sling, Aluminum, Leather, Nylon, Universal, AirCore Tower Harnesses, 400 lb
Mfr # AAT-BC
Zoro # G5962966
product price: $608.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum, Leather, Nylon
Standards
ANSI Z359.1, ANSI A10.32, CSA Z259.10-12, OSHA 1926.502
Weight Capacity
400 lb
Size
Universal
RFID Equipped
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAT-BC
Zoro #
G5962966
UPC #
612230217891
Country of Origin
United States
Dimensions
Size
Universal
Details
Item
Seat Sling
Material
Aluminum, Leather, Nylon
Standards
ANSI Z359.1, ANSI A10.32, CSA Z259.10-12, OSHA 1926.502
Weight Capacity
400 lb
RFID Equipped
No
For Use With
AirCore Tower Harnesses
Color
Black
Hardware Material
Aluminum
Seat Style
Rigid
Includes Padding
No
Features
Bosun Chair w/Aluminum Hardware
Accessory Type
Seat Sling
Harness Application
Tower Harness Accessory
Description
Seat Sling, Accessory Type Seat Sling, Torso Connection Type Not Applicable, For Use With AirCore Tower Harnesses, Hardware Material Aluminum, Material Aluminum, Leather, Nylon, Seat Style Rigid, Size Universal, Webbing Coating Not Applicable, Webbing Material Polyester, Weight Capacity 400 lb, Features Bosun Chair w/Aluminum Hardware, Harness Application Tower Harness Accessory, Includes Padding No, Length Not Applicable, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.