Self-Retracting Lifeline with Galvanized Steel Cable and Steel Swivel Snap Hook
- Mfr # MFS-OGC1-02/50FT
- Zoro # G824212297
product price:Â
$
886.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFS-OGC1-02/50FT
- Zoro #
- G824212297
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 50 ft
Details
- Color
- Silver
Description
Impact-resistant nylon housing and galvanized steel cable withstand tough applications, Stainless steel and aluminum internal components resist corrosion extend service life, Unique side payout design is lightweight and reduces drag and wear for a smoother operation, Dual swivels and engineered spring tension improve productivity and reduce fatigue, Factory recertification is not required, reducing maintenance costs, Ideal for industrial safety applications, ensuring reliable fall protection in demanding environments, Versatile use across construction, utilities, mining, and confined spaces, Supports up to 420 lbs., meeting OSHA, ANSI and CSA standards for enhanced safety
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.